Shop ILC
See all product information
Create Account
Replacement for Beseler 8352 120v 150w replacement light bulb lamp
Mfr # 8352 120V 150W BESELER
Zoro # G703006986
product price:Â
$
33.39
/ea
Key Features
Voltage
120
Watts
150
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
A21
Bulb Color Temp.
3050
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8352 120V 150W BESELER
- Zoro #
- G703006986
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 150
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- A21
- Bulb Color Temp.
- 3050
Description
Replacement for Beseler 8352 120v 150w replacement light bulb lamp