
Replacement for Beseler Cadet II Enlarger replacement light bulb lamp, 2PK
Mfr # CADET II ENLARGER BESELER
Zoro # G910151615
product price: $49.65
/pk 2, $24.83/eaKey Features
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
75 W
Bulb Color Temp.
2900 K
Bulb Shape
S14
Voltage
120 V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CADET II ENLARGER BESELER
Zoro #
G910151615
UPC #
-
Country of Origin
China
Details
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
75 W
Bulb Color Temp.
2900 K
Bulb Shape
S14
Voltage
120 V
Description
Replacement for Beseler Cadet II Enlarger replacement light bulb lamp 2 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.