Shop ILC
See all product information
Create Account
Replacement for Beverage AIR Mt17 Glass Door Merchandiser Lamp replacement light bulb lamp
Mfr # MT17 GLASS DOOR MERCHANDISER LAMP BEVERAGE AIR
Zoro # G703434390
product price:Â
$
74.15
/ea
Key Features
Bulb Shape
T12
Watts
25
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MT17 GLASS DOOR MERCHANDISER LAMP BEVERAGE AIR
- Zoro #
- G703434390
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- T12
- Watts
- 25
- Bulb Base Type
- G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Description
Replacement for Beverage AIR Mt17 Glass Door Merchandiser Lamp replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.