Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Biclite H3r12v100wpk22s11056 replacement light bulb lamp

  • Mfr # H3R12V100WPK22S11056 BICLITE

  • Zoro # G702865409


product price: $45.19
/ea

Key Features

Bulb Shape
T3.5
Bulb Base Type
PK22S
Wattage Equivalency
100
Watts
100
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3R12V100WPK22S11056 BICLITE
Zoro #
G702865409
UPC #
-
Country of Origin
China

Details

Bulb Shape
T3.5
Bulb Base Type
PK22S
Wattage Equivalency
100
Watts
100
Voltage
12

Description

Replacement for Biclite H3r12v100wpk22s11056 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.