Zoro Homepage

Replacement For Black & Decker Light Bulb Lamp 10 Pack, 10PK

  • Mfr # 429881-01

  • Zoro # G005262165


product price: $273.99
/pk 10, $27.40/ea
Free Shipping & Returns

Key Features

Voltage
18
Watts
10.8
Bulb Base Type
P13.5S MINIATURE FLANGED
Bulb Shape
T3.25
Wattage Equivalency
10.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
429881-01
Zoro #
G005262165
UPC #
-
Country of Origin
China

Details

Voltage
18
Watts
10.8
Bulb Base Type
P13.5S MINIATURE FLANGED
Bulb Shape
T3.25
Wattage Equivalency
10.8

Description

Replacement for Black & Decker 429881-01 replacement Light Bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.