Shop ILC
See all product information
Create Account
Replacement for BLV 130401 replacement light bulb lamp, 2PK
Mfr # 130401 BLV
Zoro # G310152946
product price:Â
$
40.39
/pk of 2, $20.20/ea
Key Features
Bulb Color Temp.
3200 K
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Voltage
220 V
Watts
800 W
Bulb Shape
T4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 130401 BLV
- Zoro #
- G310152946
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Color Temp.
- 3200 K
- Bulb Base Type
- R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Voltage
- 220 V
- Watts
- 800 W
- Bulb Shape
- T4
Description
Replacement for BLV 130401 replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.