Shop ILC
See all product information
Create Account
Replacement for Bowens 22B replacement light bulb lamp, 2PK
Mfr # 22B BOWENS
Zoro # G710379226
product price:Â
$
33.95
/pk of 2, $16.98/ea
Key Features
Color Temperature
3000 K
Base
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Wattage
75 W
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22B BOWENS
- Zoro #
- G710379226
- UPC #
- -
- Country of Origin
- China
Details
- Color Temperature
- 3000 K
- Base
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage
- 75 W
- Voltage
- 120 V
Description
Replacement for Bowens 22B replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.