Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Braun 5420 Battery

  • Mfr # 5420

  • Zoro # G805345228


product price: $40.55
/ea

Key Features

Voltage - Batteries
1.2
Height
28"
Width
22"
Features
Recyclable
Assembly Required
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5420
Zoro #
G805345228
UPC #
-
Country of Origin
China

Dimensions

Height
28"
Width
22"

Details

Voltage - Batteries
1.2
Item
Poster Board
Features
Recyclable
Assembly Required
No
Recycled
No
Product Color
White

Description

Replacement for Braun 5420 Battery

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.