Zoro Homepage

Replacement for Braun 5491 Battery

  • Mfr # 5491

  • Zoro # G305346015


product price: $42.59
/ea

Key Features

Voltage - Batteries
1.2
Height
10"
Width
14"
Depth
0.1"
Features
UV Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5491
Zoro #
G305346015
UPC #
-
Country of Origin
China

Dimensions

Height
10"
Width
14"
Depth
0.1"
Thickness
598.4 mil

Details

Voltage - Batteries
1.2
Item
Safety Sign
Features
UV Resistant
Product Material
Styrene
Assembly Required
No
Shape
Rectangular
Certifications & Standards
OSHA
Graphics Color
Black
Recycled
No

Description

Replacement for Braun 5491 Battery

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.