Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Braun 5614 Battery

  • Mfr # 5614

  • Zoro # G705345694


product price: $42.19
/ea

Key Features

Voltage - Batteries
1.2
Features
Molded
Cable Type
Coaxial
Cable Length
7"
Cable Characteristic
Extension Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5614
Zoro #
G705345694
UPC #
-
Country of Origin
China

Dimensions

Cable Length
7"

Details

Voltage - Batteries
1.2
Item
Audio Cable
Features
Molded
Cable Type
Coaxial
Cable Characteristic
Extension Cable
Product Color
Black
Conductor
Copper
Connector on Second End Details
2 x Mini-phone Stereo Audio - Female
Connector on First End Details
1 x Mini-phone Stereo Audio - Male
Connector Plating
Gold
Device Supported
Audio Device

Description

Replacement for Braun 5614 Battery

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.