Zoro Homepage

Replacement for Braun 5705 Battery

  • Mfr # 5705

  • Zoro # G705345779


product price: $42.59
/ea

Key Features

Voltage - Batteries
1.2
Application
Nail
Features
Adjustable Shoulder Strap
Number of Pockets
13
Product Material
Canvas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5705
Zoro #
G705345779
UPC #
-
Country of Origin
China

Details

Voltage - Batteries
1.2
Application
Nail
Item
Tool Apron
Features
Adjustable Shoulder Strap
Number of Pockets
13
Product Material
Canvas
Closure Type
Buckle
Assembly Required
No
Recycled
No
Product Color
Gray

Description

Replacement for Braun 5705 Battery

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.