Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Braun 6520 Battery

  • Mfr # 6520

  • Zoro # G605345916


product price: $44.79
/ea

Key Features

Voltage - Batteries
1.2
Features
Easy Peel
Adhesive Type
Permanent
Print Technology
Laser
Number of Labels per Sheet
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6520
Zoro #
G605345916
UPC #
-
Country of Origin
China

Dimensions

Label Width
21/32"
Label Length
1 3/4"

Details

Voltage - Batteries
1.2
Item
Address Label
Features
Easy Peel
Adhesive Type
Permanent
Print Technology
Laser
Number of Labels per Sheet
60
Product Color
Clear
Product Material
Film
Finishing
Glossy
Total Number of Labels
600
Shape
Rectangle
Number of Sheets
10

Description

Replacement for Braun 6520 Battery

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.