Zoro Homepage

Replacement for Braun 6525 Battery

  • Mfr # 6525

  • Zoro # G405345932


product price: $42.59
/ea

Key Features

Voltage - Batteries
1.2
Width
9"
Depth
1.7"
Application
Multipurpose
Features
Heavyweight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6525
Zoro #
G405345932
UPC #
-
Country of Origin
China

Dimensions

Width
9"
Depth
1.7"
Minimum Screen Size Supported
24"
Maximum Screen Size Supported
37"

Details

Voltage - Batteries
1.2
Item
Construction Paper
Application
Multipurpose
Features
Heavyweight
Product Color
Assorted
Device Supported
Flat Panel Display
Mounting Pattern
200 x 100
Assembly Required
No
Recycled
No
Product Material
Steel
Maximum Load Capacity
80 lb
VESA Mount Compatible
Yes

Description

Replacement for Braun 6525 Battery

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.