Zoro Homepage

Replacement for Braun 6550 Battery

  • Mfr # 6550

  • Zoro # G705345878


product price: $42.69
/ea

Key Features

Voltage - Batteries
1.2
Height
8.8"
Width
0.8"
Connector on First End Details
1 x RCA Audio Female
Connector on Second End Details
1 x RCA Audio Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6550
Zoro #
G705345878
UPC #
-
Country of Origin
China

Dimensions

Height
8.8"
Width
0.8"

Details

Voltage - Batteries
1.2
Item
Audio Adapter
Connector on First End Details
1 x RCA Audio Female
Connector on Second End Details
1 x RCA Audio Female
Adapter Type
RCA
Product Color
Black
Product Material
Terrycloth

Description

Replacement for Braun 6550 Battery

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.