Zoro Homepage

Replacement for Braun 7630 Battery

  • Mfr # 7630

  • Zoro # G105345751


product price: $44.79
/ea

Key Features

Voltage - Batteries
1.2
Connector on First End Details
2 x LC Network - Male
Cable Length
98.43 ft
Fiber Optic Mode
Single-mode
Core/Cladding Diameter
9/125 µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7630
Zoro #
G105345751
UPC #
-
Country of Origin
China

Dimensions

Cable Length
98.43 ft
Core/Cladding Diameter
9/125 µm

Details

Voltage - Batteries
1.2
Item
Network Cable
Connector on First End Details
2 x LC Network - Male
Fiber Optic Mode
Single-mode
Device Supported
Network Device
Product Color
Yellow
Connector on Second End Details
2 x LC Network - Male
Cable Type
Fiber Optic

Description

Replacement for Braun 7630 Battery

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.