Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Broan Rm503623 replacement light bulb lamp, 2PK

  • Mfr # RM503623 BROAN

  • Zoro # G610182254


product price: $30.25
/pk 2, $15.13/ea

Key Features

Watts
40 W
Voltage
120 V
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Bulb Shape
T8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RM503623 BROAN
Zoro #
G610182254
UPC #
-
Country of Origin
China

Details

Watts
40 W
Voltage
120 V
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Bulb Shape
T8

Description

Replacement for Broan Rm503623 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.