Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Brookstone 110v 15W E12 replacement light bulb lamp

  • Mfr # 110V 15W E12 BROOKSTONE

  • Zoro # G002819867


product price: $64.65
/ea

Key Features

Voltage
120
Watts
13
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110V 15W E12 BROOKSTONE
Zoro #
G002819867
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
13
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER

Description

Replacement for Brookstone 110v 15W E12 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.