Shop ILC
See all product information
Create Account
Replacement for Bruck Lighting Systems Jc-0012 replacement light bulb lamp
Mfr # JC-0012 BRUCK LIGHTING SYSTEMS
Zoro # G602974270
product price:Â
$
24.49
/ea
Key Features
Voltage
12
Watts
10
Bulb Base Type
G4 / GZX4 2-PIN 4MM CENTER/CENTER
Bulb Shape
T3
Bulb Color Temp.
2800
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JC-0012 BRUCK LIGHTING SYSTEMS
- Zoro #
- G602974270
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 10
- Bulb Base Type
- G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Bulb Shape
- T3
- Bulb Color Temp.
- 2800
Description
Replacement for Bruck Lighting Systems Jc-0012 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.