Shop ILC
See all product information
Create Account
Replacement for Buhl 2a615-5 replacement light bulb lamp
Mfr # 2A615-5 BUHL
Zoro # G103203930
product price:Â
$
26.69
/ea
Key Features
Voltage
82
Watts
360
Bulb Base Type
G5.3
Bulb Shape
T4
Bulb Color Temp.
3300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2A615-5 BUHL
- Zoro #
- G103203930
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 82
- Watts
- 360
- Bulb Base Type
- G5.3
- Bulb Shape
- T4
- Bulb Color Temp.
- 3300
Description
Replacement for Buhl 2a615-5 replacement light bulb lamp