Zoro Homepage

Replacement for Buhl THE Task Master Long Life Version replacement light bulb lamp, 2PK

  • Mfr # THE TASK MASTER LONG LIFE VERSION BUHL

  • Zoro # G310156074


product price: $64.95
/pk 2, $32.48/ea

Key Features

Bulb Shape
G7
Voltage
125 V
Bulb Base Type
GY9.5 / GZ9.5 2-PIN PREFOCUS
Watts
600 W
Bulb Color Temp.
3200 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THE TASK MASTER LONG LIFE VERSION BUHL
Zoro #
G310156074
UPC #
-
Country of Origin
China

Details

Bulb Shape
G7
Voltage
125 V
Bulb Base Type
GY9.5 / GZ9.5 2-PIN PREFOCUS
Watts
600 W
Bulb Color Temp.
3200 K

Description

Replacement for Buhl THE Task Master Long Life Version replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.