Shop ILC
See all product information
Create Account
Replacement for Bulbrite 25g16hm replacement light bulb lamp
Mfr # 25G16HM BULBRITE
Zoro # G002929399
product price:Â
$
4.55
/ea
Sold in multiples of 2 for $9.10
Key Features
Voltage
120
Watts
25
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Bulb Shape
G16.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25G16HM BULBRITE
- Zoro #
- G002929399
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 25
- Bulb Base Type
- E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Bulb Shape
- G16.5
Description
Replacement for Bulbrite 25g16hm replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.