Zoro Homepage

Replacement for Bulbrite 401140 replacement light bulb lamp, 10PK

  • Mfr # 401140 BULBRITE

  • Zoro # G410118101


product price: $18.69
/pk 10, $1.87/ea

Key Features

Bulb Shape
B10
Voltage
130 V
Watts
400 W
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401140 BULBRITE
Zoro #
G410118101
UPC #
-
Country of Origin
China

Details

Bulb Shape
B10
Voltage
130 V
Watts
400 W
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER

Description

Replacement for Bulbrite 401140 replacement light bulb lamp 10 Pack

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.