Shop ILC
See all product information
Create Account
Replacement for Bulbrite 403560 replacement light bulb lamp, 2PK
Mfr # 403560 BULBRITE
Zoro # G810159827
product price:Â
$
16.89
/pk 2, $8.45/ea
Key Features
Bulb Shape
CA10
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Watts
60 W
Voltage
220 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 403560 BULBRITE
- Zoro #
- G810159827
- UPC #
- -
- Country of Origin
- China
- Bulb Shape
- CA10
- Bulb Base Type
- E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Watts
- 60 W
- Voltage
- 220 V
Description
Replacement for Bulbrite 403560 replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.