Shop ILC
See all product information
Create Account
Replacement for Bulbrite 509633 replacement light bulb lamp
Mfr # 509633 BULBRITE
Zoro # G802824740
product price:Â
$
26.75
/ea
Key Features
Voltage
120
Watts
32
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
COIL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 509633 BULBRITE
- Zoro #
- G802824740
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 32
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- COIL
Description
Replacement for Bulbrite 509633 replacement light bulb lamp