Shop ILC
See all product information
Create Account
Replacement for Bulbrite 50cap30fl3 replacement light bulb lamp, 2PK
Mfr # 50CAP30FL3 BULBRITE
Zoro # G410163002
product price:Â
$
57.15
/pk 2, $28.58/ea
Key Features
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Voltage
130 V
Watts
50 W
Bulb Shape
PAR30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50CAP30FL3 BULBRITE
- Zoro #
- G410163002
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Voltage
- 130 V
- Watts
- 50 W
- Bulb Shape
- PAR30
Description
Replacement for Bulbrite 50cap30fl3 replacement light bulb lamp 2 Pack