Shop ILC
See all product information
Create Account
Replacement for Bulbrite 622075 replacement light bulb lamp
Mfr # 622075 BULBRITE
Zoro # G503204421
product price:Â
$
38.45
/ea
Key Features
Voltage
120
Watts
75
Bulb Base Type
E17 INTERMEDIATE SCREW 17MM DIAMETER
Bulb Shape
MR16
Bulb Color Temp.
3000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 622075 BULBRITE
- Zoro #
- G503204421
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 75
- Bulb Base Type
- E17 INTERMEDIATE SCREW 17MM DIAMETER
- Bulb Shape
- MR16
- Bulb Color Temp.
- 3000
Description
Replacement for Bulbrite 622075 replacement light bulb lamp