Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Bulbrite 649120 replacement light bulb lamp, 2PK

  • Mfr # 649120 BULBRITE

  • Zoro # G510153842


product price: $27.75
/pk 2, $13.88/ea

Key Features

Bulb Color Temp.
2925 K
Watts
20 W
Bulb Base Type
G4 / GZX4 2-PIN 4MM CENTER/CENTER
Bulb Shape
MR11
Voltage
24 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
649120 BULBRITE
Zoro #
G510153842
UPC #
-
Country of Origin
China

Details

Bulb Color Temp.
2925 K
Watts
20 W
Bulb Base Type
G4 / GZX4 2-PIN 4MM CENTER/CENTER
Bulb Shape
MR11
Voltage
24 V

Description

Replacement for Bulbrite 649120 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.