
Replacement for Bulbrite 676500 replacement light bulb lamp
Mfr # 676500 BULBRITE
Zoro # G003006228
product price: $78.79
/ea
Free Shipping & Returns
Key Features
Bulb Shape
PAR56
Bulb Base Type
GX16D MOGUL END PRONG
Wattage Equivalency
500
Watts
500
Voltage
120
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
676500 BULBRITE
Zoro #
G003006228
UPC #
-
Country of Origin
China
Details
Bulb Shape
PAR56
Bulb Base Type
GX16D MOGUL END PRONG
Wattage Equivalency
500
Watts
500
Voltage
120
Color Temperature
2950
Description
Replacement for Bulbrite 676500 replacement light bulb lamp
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.