Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Bulbrite 6s6dc/24v replacement light bulb lamp, 10PK

  • Mfr # 6S6DC/24V BULBRITE

  • Zoro # G810119487


product price: $96.29
/pk 10, $9.63/ea
Free Shipping & Returns

Key Features

Watts
6 W
Bulb Shape
S6
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Voltage
24 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6S6DC/24V BULBRITE
Zoro #
G810119487
UPC #
-
Country of Origin
China

Details

Watts
6 W
Bulb Shape
S6
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Voltage
24 V

Description

Replacement for Bulbrite 6s6dc/24v replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.