Zoro Homepage

Replacement for Bulbrite 712312 replacement light bulb lamp

  • Mfr # 712312 BULBRITE

  • Zoro # G502928717


product price: $4.65
/ea
Sold in multiples of 2 for $9.30

Key Features

Voltage
120
Watts
25
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Bulb Shape
G16.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
712312 BULBRITE
Zoro #
G502928717
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
25
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Bulb Shape
G16.5

Description

Replacement for Bulbrite 712312 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.