Zoro Homepage

Replacement for Bulbrite 761025 replacement light bulb lamp 2 Pack

  • Mfr # 761025 BULBRITE

  • Zoro # G203007148


product price: $14.29
/ea

Key Features

Voltage
240
Watts
500
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Color Temp.
3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
761025 BULBRITE
Zoro #
G203007148
UPC #
-
Country of Origin
China

Details

Voltage
240
Watts
500
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Color Temp.
3000

Description

Replacement for Bulbrite 761025 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.