Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Bulbrite 770583 replacement light bulb lamp

  • Mfr # 770583 BULBRITE

  • Zoro # G802920046


product price: $36.15
/ea

Key Features

Voltage
12
Watts
2.5
Bulb Base Type
WEDGE AXIAL
Bulb Shape
T3
Wattage Equivalency
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
770583 BULBRITE
Zoro #
G802920046
UPC #
-
Country of Origin
China

Details

Voltage
12
Watts
2.5
Bulb Base Type
WEDGE AXIAL
Bulb Shape
T3
Color Temperature
3000
Wattage Equivalency
2.5

Description

Replacement for Bulbrite 770583 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.