Zoro Homepage

Replacement for Bulbrite 776775 replacement light bulb lamp

  • Mfr # 776775 BULBRITE

  • Zoro # G602919400


product price: $35.19
/ea

Key Features

Voltage
120
Watts
8.5
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
G25
Color Temperature
2700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
776775 BULBRITE
Zoro #
G602919400
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
8.5
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
G25
Color Temperature
2700
Wattage Equivalency
8.5

Description

Replacement for Bulbrite 776775 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.