Zoro Homepage

Replacement for Bulbrite 777066 replacement light bulb lamp

  • Mfr # 777066 BULBRITE

  • Zoro # G102919535


product price: $91.25
/ea
Free Shipping & Returns

Key Features

Voltage
12
Watts
9
Bulb Base Type
G5 MINIATURE BIPIN
Bulb Shape
MR16
Color Temperature
2700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
777066 BULBRITE
Zoro #
G102919535
UPC #
-
Country of Origin
China

Details

Voltage
12
Watts
9
Bulb Base Type
G5 MINIATURE BIPIN
Bulb Shape
MR16
Color Temperature
2700
Wattage Equivalency
9

Description

Replacement for Bulbrite 777066 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.