Shop ILC
See all product information
Create Account
Replacement for Bulbrite 777079 replacement light bulb lamp
Mfr # 777079 BULBRITE
Zoro # G802919538
product price:Â
$
71.15
/ea
Key Features
Voltage
12
Watts
7.5
Bulb Base Type
G5 MINIATURE BIPIN
Bulb Shape
MR16
Color Temperature
3000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 777079 BULBRITE
- Zoro #
- G802919538
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 7.5
- Bulb Base Type
- G5 MINIATURE BIPIN
- Bulb Shape
- MR16
- Color Temperature
- 3000
- Wattage Equivalency
- 7.5
Description
Replacement for Bulbrite 777079 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.