Zoro Homepage

Replacement for Bulbrite 7c9ta replacement light bulb lamp, 25PK

  • Mfr # 7C9TA BULBRITE

  • Zoro # G310152663


product price: $55.59
/pk 25, $2.22/ea

Key Features

Bulb Shape
C9
Bulb Base Type
E17 INTERMEDIATE SCREW 17MM DIAMETER
Voltage
120 V
Watts
7 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7C9TA BULBRITE
Zoro #
G310152663
UPC #
-
Country of Origin
China

Details

Bulb Shape
C9
Bulb Base Type
E17 INTERMEDIATE SCREW 17MM DIAMETER
Voltage
120 V
Watts
7 W

Description

Replacement for Bulbrite 7c9ta replacement light bulb lamp 25 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.