Zoro Homepage

Replacement for Bulbrite 8t5.5/60v replacement light bulb lamp, 50PK

  • Mfr # 8T5.5/60V BULBRITE

  • Zoro # G210187796


product price: $445.99
/pk 50, $8.92/ea
Free Shipping & Returns

Key Features

Bulb Base Type
E14 EUROPEAN SCREW 14MM DIAMETER
Bulb Shape
T5.5
Watts
8 W
Voltage
60 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8T5.5/60V BULBRITE
Zoro #
G210187796
UPC #
-
Country of Origin
China

Details

Bulb Base Type
E14 EUROPEAN SCREW 14MM DIAMETER
Bulb Shape
T5.5
Watts
8 W
Voltage
60 V

Description

Replacement for Bulbrite 8t5.5/60v replacement light bulb lamp 50 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.