Zoro Homepage

Replacement for Bulbrite Cf13ds/e41 replacement light bulb lamp, 2PK

  • Mfr # CF13DS/E41 BULBRITE

  • Zoro # G210169068


product price: $60.75
/pk 2, $30.38/ea

Key Features

Bulb Color Temp.
4100 K
Wattage Equivalency
13 W
Bulb Shape
T4
Bulb Base Type
2GX7 4-PIN BASE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF13DS/E41 BULBRITE
Zoro #
G210169068
UPC #
-
Country of Origin
China

Details

Bulb Color Temp.
4100 K
Wattage Equivalency
13 W
Bulb Shape
T4
Bulb Base Type
2GX7 4-PIN BASE

Description

Replacement for Bulbrite Cf13ds/e41 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.