
Replacement for Bulbrite Cf18dd/e/835 LED Replacement replacement light bulb lamp
Mfr # CF18DD/E/835 LED REPLACEMENT BULBRITE
Zoro # G902914105
product price: $76.79
/ea
Free Shipping & Returns
Key Features
Voltage
120
Watts
6
Bulb Base Type
G24Q-2 4-PIN
Color Temperature
3500
Wattage Equivalency
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF18DD/E/835 LED REPLACEMENT BULBRITE
Zoro #
G902914105
UPC #
-
Country of Origin
China
Details
Voltage
120
Watts
6
Bulb Base Type
G24Q-2 4-PIN
Color Temperature
3500
Wattage Equivalency
6
Description
Replacement for Bulbrite Cf18dd/e/835 LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.