Shop ILC
See all product information
Create Account
Replacement for Bulbrite Cf18d/e35 LED Replacement replacement light bulb lamp
Mfr # CF18D/E35 LED REPLACEMENT BULBRITE
Zoro # G002914074
product price:Â $46.39
/eaKey Features
Voltage
120
Watts
6
Bulb Base Type
G24Q-2 4-PIN
Color Temperature
3500
Wattage Equivalency
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CF18D/E35 LED REPLACEMENT BULBRITE
- Zoro #
- G002914074
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 6
- Bulb Base Type
- G24Q-2 4-PIN
- Color Temperature
- 3500
- Wattage Equivalency
- 6
Description
Replacement for Bulbrite Cf18d/e35 LED Replacement replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.