Shop ILC
See all product information
Create Account
Replacement for Bulbrite Cf7wg23s835 replacement light bulb lamp, 2PK
Mfr # CF7WG23S835 BULBRITE
Zoro # G010165734
product price:Â
$
35.25
/pk of 2, $17.63/ea
Key Features
Watts
7 W
Bulb Base Type
G23 2-PIN PLASTIC CENTER
Voltage
45 V
Bulb Shape
T4
Bulb Color Temp.
3500 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CF7WG23S835 BULBRITE
- Zoro #
- G010165734
- UPC #
- -
- Country of Origin
- China
Details
- Watts
- 7 W
- Bulb Base Type
- G23 2-PIN PLASTIC CENTER
- Voltage
- 45 V
- Bulb Shape
- T4
- Bulb Color Temp.
- 3500 K
Description
Replacement for Bulbrite Cf7wg23s835 replacement light bulb lamp 2 Pack