Shop ILC
See all product information
Create Account
Replacement for Bulbrite F48incht8g1332w841 replacement light bulb lamp, 25PK
Mfr # F48INCHT8G1332W841 BULBRITE
Zoro # G310161269
product price:Â
$
1,070.99
/pk of 25, $42.84/ea
Free Shipping & Returns
Key Features
Wattage Equivalency
32 W
Bulb Shape
T8
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Bulb Color Temp.
4100 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F48INCHT8G1332W841 BULBRITE
- Zoro #
- G310161269
- UPC #
- -
- Country of Origin
- China
Details
- Wattage Equivalency
- 32 W
- Bulb Shape
- T8
- Bulb Base Type
- G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Color Temp.
- 4100 K
Description
Replacement for Bulbrite F48incht8g1332w841 replacement light bulb lamp 25 Pack