Zoro Homepage

Replacement for Bulbrite Fp21/835 replacement light bulb lamp, 25PK

  • Mfr # FP21/835 BULBRITE

  • Zoro # G310153370


product price: $1,023.99
/pk 25, $40.96/ea
Free Shipping & Returns

Key Features

Wattage Equivalency
21 W
Bulb Color Temp.
3500 K
Bulb Shape
T5
Bulb Base Type
G5 MINIATURE BIPIN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP21/835 BULBRITE
Zoro #
G310153370
UPC #
-
Country of Origin
China

Details

Wattage Equivalency
21 W
Bulb Color Temp.
3500 K
Bulb Shape
T5
Bulb Base Type
G5 MINIATURE BIPIN

Description

Replacement for Bulbrite Fp21/835 replacement light bulb lamp 25 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.