Zoro Homepage

Replacement for Bulbrite H39par30wf3/l/eco replacement light bulb lamp, 15PK

  • Mfr # H39PAR30WF3/L/ECO BULBRITE

  • Zoro # G210141781


product price: $132.99
/pk 15, $8.87/ea
Free Shipping & Returns

Key Features

Bulb Color Temp.
2900 K
Voltage
130 V
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
39 W
Bulb Shape
PAR30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H39PAR30WF3/L/ECO BULBRITE
Zoro #
G210141781
UPC #
-
Country of Origin
China

Details

Bulb Color Temp.
2900 K
Voltage
130 V
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
39 W
Bulb Shape
PAR30

Description

Replacement for Bulbrite H39par30wf3/l/eco replacement light bulb lamp 15 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.