Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Bulbrite Kx60t4ce12 replacement light bulb lamp

  • Mfr # KX60T4CE12 BULBRITE

  • Zoro # G402860186


product price: $26.65
/ea

Key Features

Voltage
120
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Bulb Shape
T3
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX60T4CE12 BULBRITE
Zoro #
G402860186
UPC #
-
Country of Origin
China

Details

Voltage
120
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Bulb Shape
T3
Watts
60

Description

Replacement for Bulbrite Kx60t4ce12 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.