Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement For Bulbrite Light Bulb Lamp

  • Mfr # 861191

  • Zoro # G005250773


product price: $36.69
/ea

Key Features

Base
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Wattage
60
Color Temperature
2700
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861191
Zoro #
G005250773
UPC #
-
Country of Origin
China

Details

Base
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Wattage
60
Color Temperature
2700
Voltage
120

Description

Replacement for Bulbrite 861191 replacement Light Bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.