Shop ILC
See all product information
Create Account
Replacement for Bulbrite Q50gy6/120 replacement light bulb lamp
Mfr # Q50GY6/120 BULBRITE
Zoro # G802929674
product price:Â
$
28.25
/ea
Key Features
Voltage
120
Watts
50
Bulb Base Type
GY6.35 2-PIN ROUND PINS
Bulb Shape
T4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q50GY6/120 BULBRITE
- Zoro #
- G802929674
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 50
- Bulb Base Type
- GY6.35 2-PIN ROUND PINS
- Bulb Shape
- T4
Description
Replacement for Bulbrite Q50gy6/120 replacement light bulb lamp