Shop ILC
See all product information
Create Account
Replacement for Bulbtronics Bt52-0005 replacement light bulb lamp
Mfr # BT52-0005 BULBTRONICS
Zoro # G503205039
product price:Â
$
34.95
/ea
Key Features
Voltage
120
Watts
300
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Shape
T3
Bulb Color Temp.
2900
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BT52-0005 BULBTRONICS
- Zoro #
- G503205039
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 300
- Bulb Base Type
- R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Bulb Shape
- T3
- Bulb Color Temp.
- 2900
Description
Replacement for Bulbtronics Bt52-0005 replacement light bulb lamp