Zoro Homepage

Replacement for Bulbworks Bw.17141 replacement light bulb lamp, 4PK

  • Mfr # BW.17141 BULBWORKS

  • Zoro # G510188332


product price: $44.35
/pk 4, $11.09/ea

Key Features

Bulb Shape
T3.25
Watts
4.08 W
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Voltage
24 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BW.17141 BULBWORKS
Zoro #
G510188332
UPC #
-
Country of Origin
China

Details

Bulb Shape
T3.25
Watts
4.08 W
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Voltage
24 V

Description

Replacement for Bulbworks Bw.17141 replacement light bulb lamp 4 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.