Shop ILC
See all product information
Create Account
Replacement for Bulbworks Bw.75qcl-28v replacement light bulb lamp
- Mfr # BW.75QCL-28V BULBWORKS
- Zoro # G303027596
product price:Â
$
66.75
/ea
Key Features
Voltage
28
Watts
75
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Bulb Shape
T4
Bulb Color Temp.
3000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BW.75QCL-28V BULBWORKS
- Zoro #
- G303027596
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 28
- Watts
- 75
- Bulb Base Type
- E10 MINIATURE SCREW BASE 10MM DIAMETER
- Bulb Shape
- T4
- Bulb Color Temp.
- 3000
Description
Replacement for Bulbworks Bw.75qcl-28v replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.